missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Square Cuvets for Thermo Scientific Spectronic™ 20+ and 20D+ Spectrophotometers
Brand: Thermo Scientific™ 331709-000
Code : 50
Additional Details : Weight : 0.01000kg
Description
- Optical class
- Cat. No. 22-255-451 is a matched set of two with 10mm pathlength; requires 14-385-125A holder (sold separately); case included
- Cat. No. 07-144-18 has 1/2 in. (13mm) pathlength and comes in set of two with case
Specifications
Cuvette | |
10 mm | |
Spectronic™ 20+ and 20D+ spectrophotometers |
Optical Glass | |
340 to 950 nm | |
Square |