missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Weighing Boats, Blue
Provide accurate pour-outs with minimal sample loss. Fisherbrand™ Square Weighing Boats, Blue are flexible polystyrene boats featuring smooth surfaces.
16.85 € - 107.00 €
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
15728187
|
Fisherbrand™
|
8 mm | 46 mm | 46 mm |
16.85 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
15748187
|
Fisherbrand™
|
22 mm | 140 mm | 140 mm |
107.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
15738187
|
Fisherbrand™
|
24 mm | 85 mm | 85 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Manufactured and packaged in a clean room.
- Available in white, black, or blue for best color contrast to ensure complete sample removal.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F).
- Can be used with microwave moisture analyzers.
- Boats are shallow with a wide, flat bottom to resist tipping.
- Rounded corners simplify transfer.
- 3 sizes.
- Pack of 500.
- All are FDA/food-grade compliant.
- Disposable.
Specifications
Blue | |
Single-use | |
Polystyrene | |
Square |