Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Brand: Fisherbrand™
44.45 EUR valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.51200kg
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.Specifications
Translucent | |
400 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
80 mm | |
Borosilicate Glass | |
110 mm | |
10 Pk. | |
Yes | |
White Graduated Scale |