missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Squat Form Beakers

Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.

Brand:  Fisherbrand™

12.35 EUR valid until 2024-04-30
Use promo code "21749" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.43200kg

 View more versions of this product

Product Code. 15459083

  • 19.90 € / Each
In Stock
to see stock.
Add to basket

Description

Description

Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.

Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.
Specifications

Specifications

Translucent
2000 mL
Matte
Spout
Beaker
ISO 3819, DIN 12331
Low Form
130 mm
Borosilicate Glass
185 mm
1 Ea.
Yes
White Graduated Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers