missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame
Protect your workers in the laboratory. Metro Stainless Lab Worktable helps to keep them safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.
1260.00 € - 1545.00 €
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Product Code | Brand | Product Type | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||
15957091
|
Metro™
LTS30UPB |
Stationary Table | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.4 cm) | 3 Sided frame |
1260.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15937101
|
Metro™
LTS36UPB |
Stationary Table | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.4 cm) | 3 Sided frame |
1330.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15917111
|
Metro™
LTS48UPB |
Stationary Table | 47.75 x 30 x 36 in. (121.2 x 76.2 x 91.4 cm) | 3 Sided frame |
1425.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15997111
|
Metro™
LTS60UPB |
Stationary Table | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.4 cm) | 3 Sided frame |
1520.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15987121
|
Metro™
LTSM30UPB |
Mobile Table | 29.75 x 30 x 35.75 in. (75 x 76.2 x 91.1 cm) | 3 Sided frame, adaptor insert |
1280.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15947141
|
Metro™
LTSM48UPB |
Mobile Table | 47.75 x 30 x 35.8 in. (121.2 x 76.2 x 91.1 cm) | 3 Sided frame, adaptor insert |
1450.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15967131
|
Metro™
LTSM36UPB |
Mobile Table | 35.75 x 30 x 35.8 in. (90.8 x 76.2 x 91.1 cm) | 3 Sided frame, adaptor insert |
1355.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
15917151
|
Metro™
LTSM60UPB |
Mobile Table | 59.75 x 30 x 35.8 in. (151.7 x 76.2 x 91.1 cm) | 3 Sided frame, adaptor insert |
1545.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
273 kg | |
76.2 cm |
600 lb. | |
30 in. | |
Stainless Steel |