missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf
Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.
1260.00 € - 1545.00 €
Specifications
Load Bearing Capacity (English) | 600 lb. |
---|---|
Load Bearing Capacity (Metric) | 273 kg |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Material | Stainless Steel |
Product Code | Brand | Product Type | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||
15927091
|
Metro™
LTS30PG |
Worktable | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.44 cm) | Solid HD shelf |
1260.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15907101
|
Metro™
LTS36PG |
Worktable | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.44 cm) | Solid HD shelf |
1335.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15987101
|
Metro™
LTS48PG |
Worktable | 47.75 x 30 x 36 in. (121.2 x 76.2 x 91.44 cm) | Solid HD shelf |
1430.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15967111
|
Metro™
LTS60PG |
Worktable | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44 cm) | Solid HD shelf |
1520.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15967121
|
Metro™
LTSM30PG |
Worktable | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.44 cm) | Solid HD shelf, adaptor insert |
1280.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15917141
|
Metro™
LTSM48PG |
Mobile Lab Worktable | 47.75 x 30 x 35.8 in. (121.28 x 76.2 x 90.93 cm) | Stainless Steel HD shelf and (4) HD posts and the gray Phenolic top or gray Phenolic top with backsplash, adapter insert Metro™ 5 in. stem casters |
1450.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15937131
|
Metro™
LTSM36PG |
Worktable | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.44 cm) | Solid HD shelf, adaptor insert |
1360.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
15997141
|
Metro™
LTSM60PG |
Worktable | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44 cm) | Solid HD shelf, adaptor insert |
1545.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
600 lb. | |
30 in. | |
Stainless Steel |
273 kg | |
76.2 cm |