missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Stainless Top, With Backsplash and 3-Sided Frame
Ensure your workers remain safe in the laboratory. Metro Stainless Lab Worktable with backsplash, 3-sided frame and stainless steel construction throughout provides cleanliness along with corrosion-proof performance.
1280.00 € - 1570.00 €
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 35 in. |
Height (Metric) | 89 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Product Code | Brand | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15937151
|
Metro™
LTSM60US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 59.75 x 30 x 35 in. (151.7 x 76.2 x 89 cm) |
1570.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15977091
|
Metro™
LTS30US |
Backsplash with 3 sided frame | Stationary Table | 29.75 x 30 x 35 in. (75.5 x 76.2 x 89 cm) |
1280.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15957101
|
Metro™
LTS36US |
Backsplash with 3 sided frame | Stationary Table | 35.75 x 30 x 35 in. (90.8 x 76.2 x 89 cm) |
1355.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15937111
|
Metro™
LTS48US |
Backsplash with 3 sided frame | Stationary Table | 47.75 x 30 x 35 in. (121.2 x 76.2 x 89 cm) |
1450.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15917121
|
Metro™
LTS60US |
Backsplash with 3 sided frame | Stationary Table | 59.75 x 30 x 35 in. (151.7 x 76.2 x 89 cm) |
1545.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15907131
|
Metro™
LTSM30US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 29.75 x 30 x 35 in. (75.5 x 76.2 x 89 cm) |
1305.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15987131
|
Metro™
LTSM36US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 35.75 x 30 x 35 in. (90.8 x 76.2 x 89 cm) |
1375.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
15967141
|
Metro™
LTSM48US |
Backsplash with 3 sided frame, adaptor insert | Mobile Table | 47.75 x 30 x 35 in. (121.2 x 76.2 x 89 cm) |
1475.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
89 cm | |
273 kg | |
76.2 cm |
35 in. | |
600 lb. | |
30 in. | |
Stainless Steel |