missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Laboratory Worktable Accessory, Wire Shelf
Expand your workspace in your lab. Metro Stainless Laboratory Worktable shelves come in a choice of stainless steel or epoxy-coated.
84.55 € - 270.00 €
Specifications
For Use With (Equipment) | Metro™ MetroMax i™ and other Stainless Steel worktables |
---|---|
Load Bearing Capacity (English) | 150 lb. |
Load Bearing Capacity (Metric) | 68 kg |
Mounting Type | 3-Sided Frame |
Product Type | Wire Shelf |
Product Code | Brand | Finish | Length (English) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Finish | Length (English) | Weight (English) | Price | Quantity & Availability | |||
15937021
|
Metro™
LT30WS |
Stainless | 22.3 in. | 6 lb. |
193.00 €
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
15937041
|
Metro™
LT48WS |
Stainless | 40.3 in. | 10 lb. |
243.00 €
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15937051
|
Metro™
LT60WS |
Stainless | 52.3 in. | 12 lb. |
270.00 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||
15927021
|
Metro™
LT30WE |
Epoxy coated | 22.3 in. | 6 lb. |
84.55 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
15927041
|
Metro™
LT48WE |
Epoxy coated | 40.3 in. | 10 lb. |
132.00 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
15927031
|
Metro™
LT36WE |
Epoxy coated | 28.3 in. | 7.5 lb. |
115.00 €
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15927051
|
Metro™
LT60WE |
Epoxy coated | 52.3 in. | 12 lb. |
129.00 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
Description
- Shelves mount on three-sided frames with use of clips
- Load rated for a maximum of 150 lbs.
- Also compatible with MetroMax i Lab Worktables
Specifications
Metro™ MetroMax i™ and other Stainless Steel worktables | |
68 kg | |
Wire Shelf |
150 lb. | |
3-Sided Frame |