missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Stainless Steel Advanced Freezers
Providing microprocessor controlled temperature regulation for accuracy and stability. Labcold™ Advanced Freezers have a temperature range of -18° to -25°C.
Brand: Labcold™ RAFR05203
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Microprocessor controlled temperature regulation for accuracy and stability
- Temperature range -18°C to -25°C
- Stainless steel construction
- Door locks fitted as standard
- Digital temperature display with audio alarm
- Heavy duty lockable castors on larger models
Specifications
Under bench | |
150 L | |
Solid | |
RAFR05203 | |
620 mm | |
230 V 50/60 Hz |
High-Performance Freezer | |
-18°C to -25°C | |
3 | |
600 mm | |
820 mm | |
50/60 Hz |