missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Bottom Sieve For Cutting Mill SM 100 and Heavy-Duty Cutting Mill SM 2000
166.23 € - 210.00 €
Specifications
Quantity | 1Each |
---|---|
Type | Bottom Sieves |
Material | Stainless Steel |
For Use With (Equipment) | Cutting Mill SM 100 and Heavy-Duty Cutting Mill SM 2000 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10014721
|
RETSCH
03.647.0209 |
0.75mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10116551
|
RETSCH
03.647.0208 |
0.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10014811
|
RETSCH
03.647.0210 |
1mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
1Each | |
Bottom Sieves | |
Stainless Steel | |
Cutting Mill SM 100 and Heavy-Duty Cutting Mill SM 2000 |