missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Bottom Sieve For SK100 Cross Beater Mills
286.00 €
Specifications
Quantity | 1Each |
---|---|
Type | Bottom Sieves |
Material | Stainless Steel |
For Use With (Equipment) | SK100 Cross Beater Mills |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10410263
|
RETSCH
02.407.0059 |
0.12mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10709171
|
RETSCH
02.407.0001 |
0.25mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10039400
|
RETSCH
02.407.0013 |
0.2mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10489872
|
RETSCH
02.407.0002 |
0.5mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10685261
|
RETSCH
02.407.0005 |
1.5mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10605121
|
RETSCH
02.407.0004 |
1mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10759551
|
RETSCH
02.407.0006 |
2mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10450453
|
RETSCH
02.407.0009 |
5mm |
286.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Specifications
1Each | |
Bottom Sieves | |
Stainless Steel | |
SK100 Cross Beater Mills |