Learn More
DWK Life Sciences Square Quadrupod, for glass ceramic laboratory protection plate
Ideal holder for glass ceramic plates.
Brand: DWK Life Sciences 290775705
220.40 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.60000kg
Description
In the laboratory, solutions are often heated. This step can be carried out using different techniques, e.g. in a water or sand bath, with a heating hood or classically using a Bunsen burner. If the Bunsen burner is used as the heat source, it is recommended to use a tripod or square foot and a corresponding glass ceramic plate. The vessel to be heated is placed on the glass ceramic plate with the Bunsen burner underneath. Contamination of the glass ceramic plate can be removed with the cleaning scraper.
- holder plate: steel 1.4301, tripod feet: steel 1.4305
- Made from heat-resistant chrome-nickel steel with
- Four legs for extra stability
Specifications
Chrome-nickel Steel | |
Plate holder for glass ceramic plates; Heating; For Glass Ceramic Laboratory Protection Plate | |
5/Pk. |
155 mm | |
210 mm |