missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Steel Rack for Cryogenic Freezers
With spring locks mounted on each shelf to secure cryoboxes. Tenak™ Comfort Steel Rack for Cryogenic Freezers can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate.
Brand: Tenak™ TE25206
Code : NEW
Additional Details : Weight : 2.64000kg
Description
- Available in a range of heights
- Can be used with all freezer models
- Sold without cryoboxes
- Manufactured from stainless steel
Specifications
Comfort Rack | |
Yes | |
Boxes | |
10 | |
1 Pack | |
688 x 159 x 268mm | |
268 mm |
Cell dividers | |
2 x 5 | |
Stainless Steel | |
Upright Freezers | |
140 x 268mm | |
140 mm | |
688 mm |