Learn More
Buerkle™ Stainless Steel Core Sampler
Can be used to take samples of bulk materials which can easily become stuck or settle during sampling due to their particle form.
Brand: Buerkle™ 5310-0002
631.90 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 1.08000kg
Description
- In comparison to standard all-layer samplers for bulk materials, the two-part core sampler has no gap dimensions in which the medium can become stuck while it is being removed
- This makes it possible to take a proper sample of powders and granulates through multiple layers, for example glass balls or metal powders
- Stainless steel AISI 316L
- Scope of delivery: Core sampler (consisting of boring rod and boring tube), fixing clip
- Insert the boring rod into the sampling medium
- Slip the boring tube over the boring rod
- Pull the core sampler out by the boring rod and remove the sample
- If necessary fix the boring tube in place with the fixing clip
Specifications
Sampler for Bulk Materials | |
110 mL | |
For Bulk Materials That Become Stuck or Settle Easily | |
400 mm |
Stainless Steel | |
Suitable for use with foodstuffs | |
25 mm |