missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Cylindrical Calibration Weight Set, Class F2
Use with weighing instruments of high accuracy class II. Fisherbrand™ Class F2 Stainless Steel Calibration Weights are also intended for use in important commercial transactions, such as those involving precious metals and stones.
315.88 € - 1446.90 €
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
15525129
|
Fisherbrand™
|
1 g to 1 kg |
720.80 €
1 unit |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15525119
|
Fisherbrand™
|
1 to 100 g |
315.88 €
1 unit |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15505139
|
Fisherbrand™
|
1 g to 5 kg |
1446.90 €
1 unit |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Class F2 stainless steel calibration weight
- Weights intended for use in the verification or calibration of class M1 and possibly class M2 weights
- In compliance with OIML R111
- Supplied individually or as a set, in a plastic case or a wooden box
Specifications
F2 | |
Cylindrical |