missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Ring Sieve For Ultra Centrifugal Mill ZM 200
605.00 €
Specifications
Quantity | 1Each |
---|---|
Type | Ring Sieves |
Material | Stainless Steel |
For Use With (Equipment) | Ultra Centrifugal Mill ZM 200 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11855380
|
RETSCH
03.647.0298 |
10mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10544258
|
RETSCH
03.647.0304 |
2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
1Each | |
Ring Sieves | |
Stainless Steel | |
Ultra Centrifugal Mill ZM 200 |