missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Graduated Measuring Jug with Spout
An excellent option for storage in the laboratory.
Brand: Bochem™ 8391
Code : A0
Additional Details : Weight : 0.80000kg
Description
- With spout for easy pouring
- Graduated in 1L increments
- Manufactured from 18/10 stainless steel
- Lids are ordered separately
Specifications
Graduated Measuring Jug | |
1 L | |
270 mm |
15 L | |
Stainless Steel (18/10) | |
300 mm |