missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Griffin-Style Beaker

Catalog Number 11712335
Click to view available options
Capacity (Metric):
125 mL
600 mL
1200 mL
2000 mL
3000 mL
4000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these beakers for a variety of applications. Cole-Parmer™ Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.

Use these beakers for a variety of applications. Cole-ParmerTM Stainless Steel Griffin-Style Beakers are ideal for general stirring or measuring of solutions. Beakers feature an easy-pour rim for fewer spills.

Griffin-style beakers with pouring spout have full capacity mark near the top to assure accurate measuring.
  • Durable, economical mixing capabilities
  • Made of medium gauge 304 Stainless Steel
  • Non-corrosive
  • Easy to clean
Diameter (Metric) Outer 105mm
Capacity (Metric) 1200 mL
Material Stainless Steel
Height (Metric) 155mm
Temperature (Metric) Max. Operating 426.7°C
Type Beaker
Sterility Sterile
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'