missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochem™ Stainless Steel Instruments Trays
Manufactured from 18/10 stainless steel. Bochem™ Stainless Steel Instruments Trays are stackable.
50.60 € - 75.85 €
Specifications
Material | Stainless Steel |
---|---|
Type | Instrument Tray |
Includes | Lid |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10106750
|
Biochem™
8475 |
230 x 133 x 50 mm |
50.60 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10579232
|
Biochem™
8476 |
315 x 215 x 60 mm |
75.85 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- Includes lid with internal handle
- Stackable
- 18/10 stainless steel
Specifications
Stainless Steel | |
Instrument Tray | |
Lid | |
Rectangular |