missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Spatulas
Manufactured from stainless steel. Bochem™ Stainless Steel Spatulas have a wooden handle.
3.70 € - 64.30 €
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Spatula |
Blade Material | Stainless Steel |
Diameter (Metric) Outer | 1mm |
Handle Material | Wood |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10454471
|
Bochem™
3490 |
165 mm | 75 mm |
4.10 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11805061
|
Bochem™
3493 |
250 mm | 150 mm |
64.30 €
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10140271
|
Bochem™
3494 |
275 mm | 165 mm |
6.60 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10058290
|
Bochem™
3496 |
365 mm | 250 mm |
8.60 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10615251
|
Bochem™
3497 |
415 mm | 300 mm |
10.10 €
Each |
In Stock
Log in to see stock. |
||||
10098450
|
Bochem™
3493 |
250 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Wood handle
- Manufactured from stainless steel
Specifications
1 Ea. | |
Stainless Steel | |
Wood |
Spatula | |
1mm | |
Stainless Steel |