missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Stand Base
Support your supplies with the Bochem™ Stainless Steel Stand Base, which has a reinforcing leg for stability.
Brand: Bochem™ 5000
Code : A0
Additional Details : Weight : 1.40400kg
Description
- Expanded, flat and heavy feet for stability
- 1 adjustable foot
- Anti-slide rubber protection
- Thread M10
Specifications
Stainless Steel (18/10) | |
210 mm | |
M10 thread | |
Flat | |
1 Ea. |
3 mm | |
130 mm | |
Stand Base | |
M10 | |
1.6 kg |