missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiter Plates
For safe and secure microtiter plate storage in chest freezers. Tenak™ Standard Racks for Microtiter Plates can be used with all freezer models.
Brand: Tenak™ TE27212
Code : NEW
Additional Details : Weight : 0.55000kg
Description
- Provided with a locking rod to secure cryoboxes
- Available in a range of heights
- Can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
Order Info
DimensionsLxWxH
Specifications
Standard Rack | |
No | |
Stainless Steel | |
Yes | |
Chest freezer | |
135 x 92 x 346mm | |
92 mm | |
135 mm |
Locking Rod | |
For shelves 85mm high | |
4 | |
Microtiter Plates | |
1 Pack | |
135 mm | |
346 mm |