missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Stainless Steel Tapered Micro Spatula

Brand:  Bel-Art™ Scienceware™ 01019-20

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11912565

  • 83.90 € / Pack of 2
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

2 Pk.
Complies with FDA regulations
0.79 cm
5 x 0.79 cm
5 cm
Fluo-Kem Teflon FEP
Micro Spatula
4mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers