missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 150mm Dia., in Micrometer Pore Sizes with ASTM E 11
91.98 € - 642.76 €
Specifications
Diameter (Metric) Outer | 150 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10470032
|
RETSCH
60.117.000063 |
63μm |
108.60 €
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
10430042
|
RETSCH
60.117.000125 |
125μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10094721
|
RETSCH
60.117.000150 |
150μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10555252
|
RETSCH
60.117.000020 |
20μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10536022
|
RETSCH
60.117.000180 |
180μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10298821
|
RETSCH
60.117.000212 |
212μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10595822
|
RETSCH
60.117.000025 |
25μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10730083
|
RETSCH
60.117.000250 |
250μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10044751
|
RETSCH
60.117.000300 |
300μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10349751
|
RETSCH
60.117.000032 |
32μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10330042
|
RETSCH
60.117.000355 |
355μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10430032
|
RETSCH
60.117.000038 |
38μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10536212
|
RETSCH
60.117.000045 |
45μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10064761
|
RETSCH
60.117.000425 |
425μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10600452
|
RETSCH
60.117.000500 |
500μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10248681
|
RETSCH
60.117.000053 |
53μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10573332
|
RETSCH
60.117.000600 |
600μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10186591
|
RETSCH
60.117.000106 |
106μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10490202
|
RETSCH
60.117.000710 |
710μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10759312
|
RETSCH
60.117.000075 |
75μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10218781
|
RETSCH
60.117.000090 |
90μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10610452
|
RETSCH
60.117.000850 |
850μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
150 mm | |
Stainless Steel | |
1 Each | |
ASTM E 11 | |
Certificate indicating Compliance |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Shaker AS 200 | |
40mm |