missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 150mm Dia., in Micrometer Pore Sizes with ISO 3310/1
Brand: RETSCH 60.116.000040
Code : NEW
Additional Details : Weight : 0.20000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Shaker AS 200 | |
40mm |
For separation, fractioning, particle size determination | |
150 mm | |
40μm | |
ISO 3310/1 | |
Certificate indicating Compliance |