missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Intermediate Pan for Test Sieves
Collects resulting samples from test sieves. These stainless steel intermediate pans are compatible with multiple test sieves and sieve shakers, based upon the required diameter.
133.00 € - 463.00 €
Specifications
Type | Intermediate Pan |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Test sieves; Vibratory Sieve Shaker AS 200 basic |
Product Code | Brand | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11954432
|
RETSCH
60.220.000450 |
100mm | 450 mm |
463.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
10147221
|
RETSCH
69.220.0025 |
25mm | 200 mm |
133.00 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
10544692
|
RETSCH
69.220.0050 |
50mm | 200 mm |
175.00 €
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11914432
|
RETSCH
60.220.000400 |
65mm | 400 mm |
357.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
Description
- Stainless steel
- Compatible with multiple test sieves, based upon diameter
- Excellent product quality due to extensive optical inspection
- Sieve frame with a solid base
Specifications
Intermediate Pan | |
Stainless Steel | |
Test sieves; Vibratory Sieve Shaker AS 200 basic |