missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele™ Stainless Steel Underlay Frame
Brand: Miele™ 6629670
Code : 04
Additional Details : Weight : 0.50000kg
Specifications
Stainless Steel | |
Upper or lower basket | |
Half | |
429 mm |
Underlay Frame | |
7 x 7mm perforations | |
224 mm | |
1 Each |