missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Retort Stand Base

Get optimum results using this acid resistant textured acrylic remote stand. Fisherbrand™ Retort Base Stands, are one of the most widely used instruments in experiments.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.69300kg

 View more versions of this product

Product Code. 11548092

  • 22.30 € / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Pressed steel finished in acid resistant textured acrylic
  • 10mm threaded holes
  • The single hole stand has a hole centrally located on the width
  • The double hole stand has one hole centrally located on the width and one centrally located along the length
Specifications

Specifications

160 x 100 mm
100 mm
Rectangular
10 mm
1 Ea.
160 mm
Stand Plate
160 x 100 mm (Lx W)
Pressed Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers