Learn More
Consort™ Conductivity Electrodes
Designed for laboratory, industrial, biotechnology and medical applications. Consort™ Conductivity Electrodes are high quality electrochemical analytical sensors. A range of electrodes is available for general field use, with micro volumes or for measuring high conductivities.
POA
Specifications
Type | Conductivity Electrode |
---|---|
Length (Metric) Cable | 1 m |
Includes | 1m cable, 2 banana connections for ATC, 1 BNC connection |
Temperature Sensor | Built in ATC (Pt1000) |
Description
While calibrating or measuring, all solutions should be stirred gently to ensure a true representation of the contents. Fresh calibration solutions with values near the expected sample value should be chosen. Rinse the electrode twice between measurements: first in distilled water and then with the next sample to be measured. Allow the electrodes sufficient time to stabilize while calibrating or measuring.
- Options include standard field model, micro-volume model and high-conductivity model
- Built-in automatic temperature compensation (ATC Pt1000), with 2 banana connections for ATC
- Also includes 1m cable and 1 BNC connection
- Stability indicator prompts when readings should be taken
Specifications
Conductivity Electrode | |
1 m | |
1m cable, 2 banana connections for ATC, 1 BNC connection | |
Built in ATC (Pt1000) |