Learn More
Thermo Scientific™ Standard Fluid Transfer Assembly Adaptor Set
Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.
331.00 € - 630.00 €
Specifications
Content And Storage | Approved for storage at ambient conditions (15°C to 30°C). |
---|
Product Code | Brand | Tubing Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Style | Price | Quantity & Availability | |||||
17820627
|
Thermo Scientific™
SH31091.01 |
9.52mm (3/8 in) x 3.2mm (1/8 in) wall to 12.7mm (1/2 in) ID x 3.2mm (1/8 in) wall, C-Flex 374, 2m (20 in) |
630.00 €
Pack of 10 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17800627
|
Thermo Scientific™
SH31088.01 |
6.35mm (1/4 in) x 1.6mm (1/16 in) wall to 12.7mm (1/2 in) ID x 3.2mm (1/8 in) wall, C-Flex 374, 2m (20 in) |
331.00 €
Pack of 10 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.
- One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
- Multiple manufacturing sites ensure security in product supply
- Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
- Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications
Approved for storage at ambient conditions (15°C to 30°C). |