missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 600x480x366mm
Koettermann™ Standard Hanging Cabinet, 600x480x366mm provides suitable storage to accommodate a variety of laboratory needs.
406.70 € - 435.59 €
Specifications
Dimensions (D x W x H) | 366 x 600 x 480 mm |
---|---|
No. of Doors | 1 |
No. of Shelves | 1 |
Product Type | Wall Mounted Cabinet |
Product Code | Brand | Locking Mechanism | Door Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Door Type | Price | Quantity & Availability | ||||
15723102
|
Koettermann™
307-00186 |
Yes | Left Swinging Door |
435.59 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
15713102
|
Koettermann™
307-00185 |
No | Left Swinging Door |
407.86 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
15733102
|
Koettermann™
307-00187 |
No | Right Swinging Door |
406.70 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
Description
- Wall-mounted cabinet
- One door
- One shelf
- Side panels
Specifications
366 x 600 x 480 mm | |
1 | |
1 | |
Wall Mounted Cabinet |