missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 900x630x366mm
Koettermann™ Standard Hanging Cabinet, 900x630x366mm provides suitable storage to accommodate a variety of laboratory needs.
586.94 € - 650.49 €
Specifications
Dimensions (D x W x H) | 366 x 900 x 630 mm |
---|---|
No. of Doors | 2 |
No. of Shelves | 1 |
Product Type | Wall Mounted Cabinet |
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
15783112
|
Koettermann™
307-00202 |
Yes |
650.49 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
15773112
|
Koettermann™
307-00201 |
No |
586.94 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- Wall-mounted cabinet
- Two doors
- One shelf
- Side panels
Specifications
366 x 900 x 630 mm | |
2 | |
1 | |
Wall Mounted Cabinet |