missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiter Plates
For safe and secure microtiter plate storage in chest freezers. Tenak™ Standard Racks for Microtiter Plates can be used with all freezer models.
78.95 € - 125.00 €
Specifications
Product Type | Standard Rack |
---|---|
Includes | Locking Rod |
Closure Included | No |
Material | Stainless Steel |
For Use With (Application) | Microtiter Plates |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15240894
|
Tenak™
TE27174 |
135 x 92 x 695mm |
113.00 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15200884
|
Tenak™
TE27134 |
135 x 92 x 398mm |
122.00 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15210894
|
Tenak™
TE27168 |
135 x 92 x 465mm |
95.40 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15250894
|
Tenak™
TE27176 |
135 x 92 x 651mm |
120.00 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15260894
|
Tenak™
TE27178 |
135 x 92 x 698mm |
125.00 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15270904
|
Tenak™
TE27212 |
135 x 92 x 346mm |
78.95 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Provided with a locking rod to secure cryoboxes
- Available in a range of heights
- Can either be used as one plate per shelf or the plates can be stacked
- Manufactured from stainless steel
Specifications
Standard Rack | |
No | |
Microtiter Plates | |
1 Pack | |
135 mm |
Locking Rod | |
Stainless Steel | |
Chest freezer | |
92 mm |