missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Standard Steel Sample Splitter Riffle Boxes
These easy-to-use Sample Splitters in standard steel are for dividing and reducing bulk samples.
Brand: Sampling Systems™ 8600M-50
Additional Details : Weight : 20.16000kg
Description
- Simply drop the sample into the top and the sample is split in two
- Split sample drops into the riffle boxes underneath
- It is recommended that width of slots are 2.5 to 3 times bigger than the diameter of the largest particle being split
- Available in a wide range of sizes
Spécification
Riffle Box | |
34.15 L | |
Dividing and Reducing Bulk Samples | |
50 mm |
Steel | |
8 | |
474 x 316 x 228 mm |