missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Standard Steel Sample Splitter Riffle Boxes

These easy-to-use Sample Splitters in standard steel are for dividing and reducing bulk samples.

Brand:  Sampling Systems™ 8600M-10

Additional Details : Weight : 8.07840kg

 View more versions of this product

Product Code. 15879521

  • 434.00 € / Each
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • Simply drop the sample into the top and the sample is split in two
  • Split sample drops into the riffle boxes underneath
  • It is recommended that width of slots are 2.5 to 3 times bigger than the diameter of the largest particle being split
  • Available in a wide range of sizes
Specifications

Specifications

Riffle Box
3.26 L
Dividing and Reducing Bulk Samples
10 mm
Steel
12
240 x 196 x 109 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers