missing translation for 'onlineSavingsMsg'
Learn More

Manutan Starter workbench with 30mm veneer top, 2000mm x 700mm

Brand:  Manutan A349273

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12849969

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Add workbenches in 2m widths and accessories as required. Heavy duty modular design, the framework is constructed from fabricated steel section with welded leg supports. Bolt-in multi-position cross rails which can be assembled in a variety of combinations to suit individual applications. Base shelves optional, made from 25mm plain cut MDF. Base shelf load capacity 250kg, upper shelf load capacity 75kg. Supplied flat-packed, larger units have sectional worktops for ease of handling and are reversible to eliminate worn areas.
Dimensions (H x W x D): 840mm x 2000mm x 700mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers