missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Cellulose Acetate Syringe Filter
Cole-Parmer™ Cellulose Acetate Syringe Filter uses a housing specifically designed to minimize sample holdup and maximize recovery.
Brand: Cole-Parmer™ 81054-38
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Cellulose aceetate filters with low-binding hydrophilic membranes.
- Suitable for aqueous protein solutions.
- Nitrate-free and suitable for groundwater filtration.
Specifications
Cellulose Acetate | |
Non-sterile | |
Housing: Acrylic | |
Max: 75psi | |
25 mm |
0.8 μm | |
Suitable for aqueous protein solutions and groundwater filtration | |
50Pack | |
Syringe Filter |