missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Stereo Zoom Microscope OZP
Professional and powerful thanks to its extremely large magnification range, strong illumination and first-class optics.
1560.60 € - 1917.60 €
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
17379541
|
Kern Sohn
OZP 556 |
Binocular |
1560.60 €
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
17389541
|
Kern Sohn
OZP 558 |
Trinocular |
1917.60 €
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
Description
- The KERN OZP stereo zoom microscope stands out through its above-average magnification range and its robust shape which is also ergonomic, it enables effortless, simple working over a period of several hours
- The KERN OZP is available as a strong, continuously adjustable 3W LED reflected and transmitted light variant for the very best illumination of your sample
- With its large working distance, an extra large field of view and its brilliant resolution, the KERN OZP provides sharp, high-contrast, colour-true images.
- The extremely large, infinitely adjustable magnification range from 6 to 55 times magnification means that you can work quickly and effectively
- The pillar stand is particularly flexible due to its variable and sturdy adjustment mechanism and therefore enables ergonomic working procedures.
- A large selection of eyepieces, (universal) stands, a darkfield kit, external illumination units as well as auxiliary objectives and more are available as accessories
- A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery.
- Scope of application: zoology and botany, quality control, Electronics and semiconductor industry, assembly and repair
- Applications/Samples: Samples with focus on three-dimensional impression, zoom with variable magnification (depth, thickness), e.g. insects, seeds, circuit boards, components
Specifications
230 V | |
0.6X to 5.5X | |
3 W LED |