missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Sterile Silicone Tubing

Use this tubing for biopharmaceutical applications. Versilic™ Sterile Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

Brand:  Saint Gobain Life Sciences 760570

Code : 02

Additional Details : Weight : 1.17000kg

 View more versions of this product

Product Code. 13190793

  • 114.00 € / 25m
In Stock
to see stock.
Add to basket

Description

Description

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • This CE marked tubing is a non-invasive medical device
  • May be used for contact up to 29 days
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
Specifications

Specifications

Tubing
0.28 in.
Silicone
10 mm
10 m
For biopharmaceutical and medical applications
Sterile
Flexible
FDA (21CFR part 177-2600), EEC/EEG/CEE (directives 85/572, 97/48, 2002/72)
7 mm
0.39 in.
32.8 ft.
10 mm
-50°C
Translucent/Transparent
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers