missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Colored Polystyrene Petri Dishes
182.52 €
Specifications
Certifications/Compliance | EN ISO 24998:2008 standard |
---|---|
Color | Amber |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11768948
|
Thermo Scientific Sterilin
101VAMB |
Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
EN ISO 24998:2008 standard | |
Polystyrene | |
Sterile | |
For In vitro use only | |
16.2 mm |
Amber | |
Round | |
Special Petri Dish | |
500 Case | |
90 mm |