Learn More
Sterilin™ Disposable Glass Round Base Tissue Culture Tubes
These round-base, rimless borosilicate glass tubes are ideal for high temperature, aggressive chemical applications. For use with samples that are sensitive to plastic tube leachables.
Brand: Thermo Scientific Sterilin 99445-10
Code : NEW
Additional Details : Weight : 0.67500kg
Description
- Manufactured from Pyrex borosilicate glass
- High resistance to temperature and chemical attack
- Tube profile rimless
- Supplied without caps
- Autoclavable at 121°C
Specifications
10 mm | |
75 mm | |
Yes | |
Bulk | |
No | |
Autoclavable |
4 mL | |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from Plastic tubes | |
250 Pack | |
Non-sterile |