Learn More
Thermo Scientific™ Sterilin™ Glass Plugged Pipettes in Individual Paper Peel Packaging
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes.
Brand: Thermo Scientific™ 7077-2N
165.30 EUR valid until 2024-12-31
Use promo code "21936" to get your promotional price.
Code : NEW
Additional Details : Weight : 9.68000kg
Description
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes, individually wrapped in paper peel packaging. Not available in all geographic regions.
- Calibrated for delivery with the last drop expelled by blowing
- Easy-to-read graduations
- Sterilized by gamma irradiation
Ordering Alerts:
Not available in all geographic regions
Specifications
Glass Plugged Pipettes; 2mL; Individually paper peel packaging | |
Sterile | |
-2.0 mL | |
Green | |
290 mm |
Glass | |
Yes | |
1/Pk., 720/Cs. | |
2 mL |