missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Polypropylene Conical Microfuge Tubes
Brand: Thermo Scientific Sterilin 2150N
Code : NEW
Additional Details : Weight : 11.08000kg
Specifications
11 mm | |
0.5, 1 and 1.5mL | |
Yes | |
Transparent | |
Polypropylene | |
Non-sterile |
20,000 x g | |
Microcentrifuge tube | |
1.5 mL | |
41 mm | |
10.000/Pk. | |
Yes |