missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.
89.82 € - 765.00 €
Specifications
Design Type | Screw neck |
---|---|
Material | Borosilicate Glass |
Disposable | Yes |
For Use With | Ideal for use with samples sensitive to leaching from plastic tubes |
Label Type | None |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11992298
|
Corning™
99449-16X |
15 mL | 125 mm |
303.00 €
Pack of 250 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10406843
|
Corning™
99449-16X |
15 mL | 125 mm |
463.86 €
Pack of 1000 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11962298
|
Corning™
99449-13 |
7.5 mL | 100 mm |
244.00 €
Pack of 250 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
13003083
|
Corning™
99449-16 |
11.5 mL | 100 mm |
112.08 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
11329263
|
Corning™
99449-20 |
24 mL | 125 mm |
765.00 €
Pack of 500 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10631854
|
Corning™
99449-20 |
24 mL | 125 mm |
334.52 €
Pack of 500 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
10776503
|
Corning™
99449-20X |
30 mL | 150 mm |
381.29 €
Pack of 500 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
11349263
|
Corning™
99449-20X |
30 mL | 150 mm |
405.00 €
Pack of 250 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10745763
|
Corning™
99449-16XX |
19 mL | 150 mm |
491.40 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11912308
|
Corning™
99449-16XX |
19 mL | 150 mm |
325.00 €
Pack of 250 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
12359379
|
Corning™
99449-20X |
30 mL | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13093073
|
Corning™
99449-13 |
7.5 mL | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13033083
|
Corning™
99449-20 |
24 mL | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13023083
|
Corning™
99449-16XX |
19 mL | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13013083
|
Corning™
99449-16X |
15 mL | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Screw neck | |
Yes | |
None | |
Non-sterile | |
No |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from plastic tubes | |
Bulk | |
Autoclavable | |
Culture Tube |