missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ DispoLadle
Embossed for measuring in 10mL increments. Buerkle™ SteriPlast™ DispoLadle is specifically designed for disposable use. Ergonomic handle on both sides for right or left-hand operation.
175.00 € - 234.00 €
Specifications
Product Type | Ladle |
---|---|
Material | HDPE |
Capacity (Metric) | 200 mL |
Disposable | Yes |
Sterility | Sterile |
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
15684134
|
Buerkle™
5393-6641 |
500 mm |
175.00 €
Pack of 20 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
15604144
|
Buerkle™
1158W63 |
1000 mm |
234.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
- 200mL dipper
- 92mm external diameter
- Ergonomic handle
- Spouts on both sides for right or left-hand operation
- HDPE
- Clean room manufactured, individually packaged
- Optionally sterilized by gamma rays
- 20 pieces per pack
Specifications
Ladle | |
200 mL | |
Sterile | |
White |
HDPE | |
Yes | |
Dual spouts |