missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Sampling Scoop
Can be used to take samples of powders, granulates and pastes. The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings.
28.05 € - 42.60 €
Specifications
Material | Polystyrene |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Yes |
Length (Metric) Handle | 300 mm |
Product Code | Brand | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||
17288630
|
Buerkle™
5378-5013 |
Non-sterile | 50 mL |
28.05 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
17298630
|
Buerkle™
5378-5014 |
Sterile | 50 mL |
34.95 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
17290604
|
Buerkle™
5378-5018 |
Sterile | 100 mL |
42.60 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
17280604
|
Buerkle™
5378-5017 |
Non-sterile | 100 mL |
29.10 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- The sampling scoop with long handle can be used to take samples of powders, granulates and pastes.
- The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings.
- With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container.
- PS, white
- Individually packaged
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Polystyrene | |
Not Autoclavable | |
Yes | |
300 mm |