Learn More
Buerkle™ SteriPlast™ Polypropylene Syringes
Supplied in a sterile package and ready for immediate use. Buerkle™ SteriPlast™ Polypropylene Syringes are transparent with graduations so the sample amount can be read off from the printed graduation. Sterilized and separately packaged.
Brand: Buerkle™ 5325-0100
75.48 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.64000kg
Description
- Polypropylene construction
- Transparent
- Graduated
- Sterilized, packed separately
Specifications
Polypropylene | |
Luer adapter | |
Yes | |
Transparent |
2 mL Division | |
100 mL | |
Sterile |