missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Scraper
Designed to be ergonomic, which means they are easy to use and ideal for scraping and cleaning. Sampling Systems™ SteriWare™ Scraper is ideal for use with foodstuffs, cosmetics and pharmaceuticals.
175.00 € - 260.00 €
Specifications
Product Type | Disposable Scraper |
---|---|
Material | HDPE |
Includes | Individually bagged |
Color | Natural |
Product Code | Brand | Length (Metric) | Sterility | Width (Metric) Blade | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Sterility | Width (Metric) Blade | Price | Quantity & Availability | |||
15164966
|
Sampling Systems™
8785H-75S |
190 mm | Sterile | 75 mm |
217.00 €
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
13462829
|
Sampling Systems™
8785H-110S |
225 mm | Sterile | 110 mm |
260.00 €
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
15879561
|
Sampling Systems™
8785H-110 |
225 mm | Non-sterile | 110 mm |
192.00 €
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
15889561
|
Sampling Systems™
8785H-75 |
190 mm | Non-sterile | 75 mm |
175.00 €
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Available in 2 sizes
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contaminaton
- No cleaning required
Specifications
Disposable Scraper | |
HDPE | |
Individually bagged | |
Natural |