missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Silicone Stoppers
Versilic™ Stoppers for biology, microbiology and hematology.
Brand: Saint Gobain Life Sciences 263092
Additional Details : Weight : 0.01000kg
Description
- Non-toxic and chemically and biologically neutral.
- Highly recommended for all tissue culture work.
- Suitable for temperatures between -94°F and +482°F (-70°C and +250°C).
- Odorless and tasteless.
- Non-adherent and resistant to aging.
- Ideal in biology, micro-biology and hematology, as well as food science, technical, medical and hospital apparatus.
Specifications
Non-sterile | |
Silicone Stopper | |
Silicone | |
0.92 mm |
White | |
0.79 mm | |
-70°C and +250°C |