missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBA Lifesciences Strep-Tactin™ 4Flow™ High Capacity Cartridge
Strep-Tactin™ 4Flow™ high capacity cartridge is a HPLC/FPLC cartridge to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins
139.00 € - 400.00 €
Specifications
Support Type | 4% agarose, crosslinked |
---|---|
Particle Size | 50 to 150 μm |
For Use With (Application) | HPLC/FPLC |
Target | Twin-Strep-Tag™ and Strep-tag™II |
Format | Pre-packed Cartridge |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17285794
|
IBA Lifesciences
2-5027-001 |
1 x 1 mL |
139.00 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
17295794
|
IBA Lifesciences
2-5028-001 |
1 x 5 mL |
400.00 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Strep-Tactin™XT 4Flow™ high capacity cartridges contain a 4% agarose coupled with the streptavidin variant Strep-Tactin™XT and are applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins with HPLC/FPLC devices like Äkta™ systems (Cytiva).
- Due to the broad pH compatibility, excellent pressure stability, outstanding target purity (>95%), and highest binding affinity, the resin is recommended for all protein classes, especially for low abundant or challenging proteins.
- The low concentrated agarose enables the simple attachment of larger proteins to the stationary phase, making it particularly suitable for purification of high-molecular-weight targets.
- In comparison to Strep-Tactin™XT 4Flow™, Strep-Tactin™XT 4Flow™ high capacity has a higher density of immobilized Strep-Tactin™XT, which leads to a 2-fold higher yield of purified protein.
- In addition, Strep-Tactin™XT 4Flow™ allows the application of denaturing agents such as urea.
Specifications
4% agarose, crosslinked | |
HPLC/FPLC | |
Pre-packed Cartridge |
50 to 150 μm | |
Twin-Strep-Tag™ and Strep-tag™II |
For Research Use Only.